Square Washer, Fits Bolt Size 5/8 in , Steel Galvanized Finish, 25 PK

  • Mfr # 09426

  • Zoro # G602506853

CAD Available

product price:  $66.65
/pk 25, $2.67/ea

Key Features

CAD Drawing
Material
Steel
Finish
Galvanized
For Screw Size
5/8 in
Outside Diameter
2 1/2 in
Minimum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09426
Zoro #
G602506853
UPC #
738287094268
Country of Origin
China

Dimensions

For Screw Size
5/8 in
Outside Diameter
2 1/2 in
Minimum Thickness
3/16 in
Inside Diameter
5/8 in
Length 1
2-1/2"

Details

CAD Available
Yes
Item
Square Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Material Grade/Class
Grade 2

Description

A square washer is used to decrease tension by increasing the surface area of the contact point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.