Countersunk Washer, Fits Bolt Size #14 , Steel Black Oxide Finish, 35 PK

  • Mfr # 36325

  • Zoro # G602516296


product price:  $16.39
/pk 35, $0.47/ea

Key Features

Material
Steel
Finish
Black Oxide
Thickness
5/32 in
Maximum Inside Diameter
21/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36325
Zoro #
G602516296
UPC #
738287363258
Country of Origin
China

Dimensions

For Screw Size
#14
Outside Diameter
25/32 in
Thickness
5/32 in
Maximum Inside Diameter
21/64 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.