Fender Washer, For Screw Size M3 , Steel Zinc Plated Finish, 30 PK

  • Mfr # 75681

  • Zoro # G602519730


product price:  $4.49
/pk 30, $0.15/ea
Sold in multiples of 3 for $13.47

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M3
Outside Diameter
9 mm
Minimum Thickness
0.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75681
Zoro #
G602519730
UPC #
738287756814
Country of Origin
China

Dimensions

For Screw Size
M3
Outside Diameter
9 mm
Minimum Thickness
0.80mm
Inside Diameter
3.2 mm

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021B
System of Measurement
Metric
Specifications
DIN 9021B

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.