Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK

  • Mfr # 78508

  • Zoro # G602520989


product price:  $16.65
/pk 2, $8.33/ea

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Head Style
Flange Hex
Diameter 2
24mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78508
Zoro #
G602520989
UPC #
738287785081
Country of Origin
China

Dimensions

Thread Size
M16-2.00
Fastener Length
80 mm
Diameter 2
24mm
Length 1
80mm
Thread Length
38mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Class 10.9
Specifications
DIN 6921
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.