M8 Hex Flange Bolt, Zinc Plated Steel, 16 mm L
- Mfr # A4020080016FLZ
- Zoro # G903490141
product price:Â
$
0.66
/ea
Sold in multiples of 100 for
$66.00
Key Features
System of Measurement
Metric
Fastener Length
16 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4020080016FLZ
- Zoro #
- G903490141
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M8
- Fastener Length
- 16 mm
Details
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Flange Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.