
Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 69842
Zoro # G602528756
product price:Â $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69842
Zoro #
G602528756
UPC #
738287698428
Country of Origin
China
Dimensions
Screw Size
#5
Fastener Length
3/4 in
Thread Length
Partial
Diameter 1
#5
Length 1
3/4"
Diameter 2
1/4"
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Application
Installing Hinges and Woodworking Applications
Type
Hinge Screw
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.