Mini Drill-Spotting Drill .0200" (.5 mm) Drill DIAx.0300" Flute L, 90 Degree Carbide Spot Drill, 2 Flutes

  • Mfr # 816020-C3

  • Zoro # G602588187


product price:  $52.39
/ea

Key Features

Measurement System
Inch
Flute Length
0.0300"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0200" (.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816020-C3
Zoro #
G602588187
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.0300"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0200" (.5 mm)
Web Thickness
0.0020"

Details

Measurement System
Inch
Finish
C3
Number of Flutes
2
Angle per Side
45
Type
I
LOC Multiple
(1.5x)
Included Angle
90

Description

0.0200" (.5 mm) Drill DIA x 0.0300" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.