
Solenoid Valve, 2-Way, Normally Closed, 1 in Pipe Size, High Flow, NBR
Mfr # 8210G004
Zoro # G6025933
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G004
Zoro #
G6025933
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Details
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
High Flow
Seal Material
NBR
Item
Solenoid Valve
Description
8210G004 24/60V Ac 1" Npt. 2-Way N.C. General Purpose Brass Solenoid Valve For Air, Water, Light Oil 20089
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.