PipeNipple, Steel, 11/2", NPTxNPT, 6"
Mfr # 0332830405
Zoro # G602640694
product price:Â $62.19
/eaKey Features
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.281 in
Side A Gender
Male
Manufacture Location
Globally Sourced
Side B Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0332830405
Zoro #
G602640694
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.281 in
Inside Diameter
1 11/32 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in
Overall Length
6 in
Details
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Seamless Nipple
Side A Gender
Male
Manufacture Location
Globally Sourced
Side B Gender
Male
Finish/Coating
Black
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Material
Steel
Schedule
Schedule 160
Application
LP Gas, Natural Gas, Oil, Steam
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 160
Side B Thread Type
NPT
Side A Thread Type
NPT
Description
Pipe Nipple, Application Gases, Oils, Finish/Coating Black, Inside Diameter 1 11/32 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 in, Schedule Schedule 160
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.