PipeNipple, Steel, 1", NPTxNPT, 2"
Mfr # 0331523407
Zoro # G602641073
product price:Â $7.99
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.179 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331523407
Zoro #
G602641073
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.179 in
Overall Length
2 in
Inside Diameter
61/64 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Details
Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA*
Side A Thread Type
NPT
Material
Steel
Finish/Coating
Galvanized
Application
Air, Gas, Potable Water
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Schedule
Schedule 80
Side B Connection Type
Threaded
Side A Gender
Male
Side B Thread Type
NPT
Material Grade
Grade B
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.