TwoTone Black Type O Breathable Waterpro, Polyurethane, Polyester, Black, 2XL

  • Mfr # O24123C

  • Zoro # G602643213


product price:  $65.15
/ea

Key Features

Material
Polyurethane, Polyester
Color
Black
Features
Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Insulated for Cold Conditions
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O24123C
Zoro #
G602643213
UPC #
081138050273
Country of Origin
China

Dimensions

Size
2XL
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Waist Size
52 in

Details

Item
TwoTone Black Type O Breathable Waterpro
Material
Polyurethane, Polyester
Color
Black
Features
Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Insulated for Cold Conditions
No
Fabric Weight
6 oz/sq yd
Hood Features
None
ANSI Type
O
Water-Resistant
Yes
Includes Hood
No
Includes Removable Liner
No
ANSI Class
1
Garment Type
Bib Overall
Includes Lining
No
Front Closure Type
Fly Front with 1 Snap in Middle of Flap
Inseam
32 in
Reflective Stripe Main Color
Silver
Wind-Resistant
No
Reflective Tape Type
Glass Bead
Sub-Brand
Icon(TM)
Reflective Stripe Border Color
Fluorescent Yellow-Green
Reflective Tape Attachment Type
Stitched
Back Stripe Pattern
Horizontal
Style
Bib Overall
Waist Closure
Snaps
Hood Style
None
Reflective Stripe Locations
Ankles, Calves
Fly Closure Type
Snaps
Number of Inside Pockets
0
Reflective Stripe Border Type
Contrasting
Gender
Unisex
Front Stripe Pattern
Double Horizontal
Number of Outside Pockets
0

Description

High Visibility Bib Overalls, Garment Type Overalls, ANSI Class 1, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size 2XL, Inseam 32 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 52 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.