
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0840KPG
Zoro # G6028545
CAD Available
product price:Â $233.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
CAD Drawing
Screw Size
#8
Fastener Length
2-1/2 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0840KPG
Zoro #
G6028545
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Fine
CAD Available
Yes
Description
8-18X2 1/2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.