
Solenoid Valve, 2-Way, Normally Open, 1 in Pipe Size
Mfr # 8210G014
Zoro # G6030298
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G014
Zoro #
G6030298
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Details
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Item
Solenoid Valve
Description
8210G014 120/60 Vac 1" Npt. 2-Way N.O. General Purpose Brass Solenoid Valve For Air, Water, Light Oil Min 5# Pres Dif 180F 21419
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.