Women's Athletic Shoe, 9 1/2 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G603510187


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G603510187
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
9 1/2
Boot Height
3 in
Height
3 in
Width
W
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Features
EH
Removable Insole
Yes
Metal Chip Resisting Sole
No
Midsole Technology
KEEN.ReGEN
Oil Resisting Sole
Yes
Style Number
1025571
Predominant Footwear Color
Black
Slip Resistant
Yes
Resists
Oils, Slips
Insole Color
Yellow
Footwear Construction Type
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Shank
Yes
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Upper Color
Black
Midsole Material
EVA, Polyurethane
Lugs
Nylon/TPU
Heel Style
Flat Heel
Liner Material
Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Conductive
No
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Insulated
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Shank Material
Nylon
Last Number or Name
Sparta ll
Closure Type
Lace Up
Wide Toe Cap
Yes
Upper Material Description
Mesh
Non-Marking Upper
Yes
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Chain Saw Cut Resistant
No
Outsole Color
Black
Toe Shape
Round
Footwear Shank Type
Nylon
Upper Boot Material
Mesh
Toe Style
Round Toe
Ninety Degree Heel
No
Insole System
Removable
Heat Resistant
No
Metatarsal Guard Style
None
Non Metallic Upper
No
Insulation Type
None
Footwear Construction
Cemented
Waterproof Type
None
Static Dissipative
No
For Outdoor Traction
No
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1.02
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Cemented
Toe Cap Material
Aluminum
Insole Technology
Removable
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.