
Industrial Fan, 8 ft Blade Dia, 6 Blades, 5 Speeds, 120V AC, Powder Coated
Mfr # CP96PG
Zoro # G603529394
product price:Â $673.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
6
Blade Diameter
8 ft
Number of Speeds
5
Voltage
120V AC
Includes
Remote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP96PG
Zoro #
G603529394
UPC #
062345441535
Country of Origin
China
Dimensions
Blade Diameter
8 ft
Down Rod Outside Dia.
1 in
Min. Mounting Height
10 ft
Description
Ceiling Fan, 8 ft Blade Diameter, 120V AC Voltage, 61.6 W; 6.0 W Fan Watts, Phase Single, 16729 cfm; 10292 cfm, Motor HP 1/12 hp, 49 RPM, 105 RPM RPM, Max. Mounting Height 30 ft, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material Aluminum, Blade Finish Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 47.7 dBA, Speed Controllable - Fans Yes, 0.9 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.