Mechanics Gloves, Fleece, Synthetic Leather Back, Hook-and-Loop, High-Visibility Yellow, S (8)

  • Mfr # CWKSFF-X91-008

  • Zoro # G603548869


product price:  $38.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWKSFF-X91-008
Zoro #
G603548869
UPC #
781513663301
Country of Origin
Viet Nam

Dimensions

Glove Size
S (8)
Glove Length
12 in
Size- Numeric
8
Cuff Length
1 in
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
EN 511 Rating
13
Glove Coating Material
Uncoated
EN 388 Rating
3443X
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
2,200 g
Glove Lining Material
Tricot
Oil-Resistant
No
Cut-Resistance Coverage
Full
Glove Coating Coverage
Uncoated
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style
Left and Right
Pairs per Package
1
Palm Style
Single Layer
Hand Protection Style
Glove
Series
ColdWork(TM) Hi-Viz FastFit(R) D5-360; CWKSFF-X91
Glove Back Color
Yellow
Glove Liner Material
Tricot
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Cuff Material
Fleece, Synthetic Leather
Stitching Material
Nylon
Glove Insulation Weight
100 g
Glove Back Material
Fleece, Synthetic Leather
ANSI/ISEA Cut Level
A5
Touchscreen Compatible
Yes
Latex-Free
No
ANSI/ISEA Abrasion Cycles
3,000
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Backing
Silicone-Free
No
Includes Double Palm
No
Anti-Static
No
Sold As
Pair
Glove Insulation Material
Fleece
Reflective Backing
No
Glove Palm Material
Polyurethane
Glove Backing Material
Fleece, Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Synthetic Leather, Glove Back Color Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products