Air Cylinder Cart, 2 Cylinders, 4500 psi

  • Mfr # MP-4R

  • Zoro # G6038304


product price:  $2,739.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Wheel Type
Semi-Pneumatic
Overall Dimensions
21 in L x 16 in W x 41 in D
Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-4R
Zoro #
G6038304
UPC #
-
Country of Origin
United States

Dimensions

Overall Dimensions
21 in L x 16 in W x 41 in D
Height
41 in
Depth
16 in
Width
21 in
Cart Handle Length
6 1/2 in
Wheel Size
8 in

Details

Material
Steel
Color
Black
Item
Air Cylinder Cart
Wheel Type
Semi-Pneumatic
Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Includes
No Cylinders
Standards
OSHA 1910.134
For Use With
Airline Respirators
Features
CO Monitor
Voltage
9
Includes Regulator
Yes
Empty Cart Weight
49 lb
Cylinder Capacity
2
Includes Alarm
Yes
For Cylinder Type
2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
Includes Wheels
Yes
Cart Handle Type
D-Grip
Maximum Pressure
4,500 psi

Description

Air Cylinder Cart, For Cylinder Type 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders, 2 Cylinder Capacity, 16 in Depth, Includes Wheels Yes, Empty Cart Weight 49 lb, 21 in Width, D-Grip Cart Handle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.