This item is Discontinued.
This item is Discontinued.
Reducer (Discontinued)
Mfr #
25941
Zoro #
G603964317
UPC # 691514259413
Country of Origin Germany
Category Press-Fit Tube Fittings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25941
Zoro #
G603964317
UPC #
691514259413
Country of Origin
Germany
Dimensions
Pipe Size
1 in x 3/4 in
Overall Length
3 3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
1 in
Description
Reducer, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.