Extrication Gloves, Cut Level A8 , S 1 PR

  • Mfr # 4012-S (7)

  • Zoro # G603964737


product price:  $65.05
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4012-S (7)
Zoro #
G603964737
UPC #
815733015333
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
9 3,5 in

Details

Item
Extrication Gloves
ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric®
ANSI/ISEA Impact Level
1
Temp. Range
0 Degrees F to 284 Degrees F
Stitching Material
Nylon
Standards
CE Rated, EN 388
Closure Type
Hook-and-Loop
Palm Material
Synthetic Fabric, PMP
Application
Search and Rescue
Thumb Style
Reinforced
Glove Cut
Clute
Glove Lining Material
Cotton
Glove Back Material
Spandex ®, TPR
Glove Features
Reinforced Fingertips
Knuckle Protection Material
Thermoplastic Rubber
EN 388 Rating
4X41FP
Leather Grade
Synthetic
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
2

Description

Extrication Gloves, S, Black, High Visibility Green, Red, 9 3/5 in, Hook-and-Loop Cuff, Lining Cotton, Synthetic Fabric, PMP Palm Material, Spandex(R) TPR Back Material, Thermoplastic Rubber Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees F to 284 Degrees F, Standards CE Rated, EN 388, ANSI/ISEA Abrasion Level 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.