Reader Safety Glasses, Black Clear Lens, Anti-Scratch Coating

  • Mfr # 135-BKH10

  • Zoro # G604022894


product price:  $22.49
/ea

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
UV Protection
90
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
135-BKH10
Zoro #
G604022894
UPC #
766868481107
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
UV Protection
90
Frame Material
Polycarbonate
Type
Hybrid

Description

  • Single wraparound lens with built in magnifier.
  • Lens Tint: Clear.
  • Diopter Strength: 1.00.
  • Lens Material: Polycarbonate.
  • Resistance: 99.9% UV.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.