Fairview Satin Nickel Spring-Loaded Paper Holder - Retail Packaged 2PK

  • Mfr # BHE5-01SN-R

  • Zoro # G604027011


product price:  $33.87
/pk 2, $16.94/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel
Dispenser Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHE5-01SN-R
Zoro #
G604027011
UPC #
843512043611
Country of Origin
China

Dimensions

Dispenser Width
5.63 in
Dispenser Height
4 in
Dispenser Depth
3.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel

Description

This retail packaged concealed surface-mounted spring-loaded toilet paper holder in Satin Nickel is part of the Fairview bath hardware collection from Elements. Fairview's elegant ringed design brings understated sophistication to your space. Other accessories available in Fairview are a Robe Hook, Towel Bars, a Towel Ring, and an Euro Paper Holder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.