Shop FROST
See all product information
Create Account
Twin Jumbo Toilet Tissue Dispenser - White - 170
- Mfr # 170
- Zoro # G904926359
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
10.38 x 2.13 in
Roll Capacity
Double Roll
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170
- Zoro #
- G904926359
- UPC #
- 624622170004
- Country of Origin
- Canada
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Jumbo
- Dispenser Configuration
- 10.38 x 2.13 in
- Roll Capacity
- Double Roll
- Color
- White
Dimensions
- Dispenser Height
- 2.13 in
- Dispenser Width
- 10.38 in
Description
Holds two 9" jumbo toilet tissue rolls. Molded spindles can accommodate 2-1/4" or 3" diameter cores. Spring loaded access tray will lock into position only when first roll on left side is depleted. When door is opened, access tray will return to original position. The custodian can then place the stub roll on the left side (default open position) and a full 9" roll in the blocked right side of the unit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.