Antifatigue Mat, 60 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate, Black

  • Mfr # 419R0024BL

  • Zoro # G6046783


product price:  $660.93
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Thickness
1/2"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
419R0024BL
Zoro #
G6046783
UPC #
662641669819
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Weight
99.6 lb
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
X-Ray Detectable
No
Reversible
No
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Number of Border Stripes
0
Backing Characteristics
Insulation, Wear-Resistant
Surface Design
Diamond Plate
Washdown Safe
No
Number of Beveled Edges
4
USDA Certified
No
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
NFSI High Traction Certified
No
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
15
NSF/ANSI 52
No
Autoclavable
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Single Material Construction
Yes
Metal Detectable
No
Thermally Insulating
Yes
Anti-Slip Backing
Yes
Other Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412
Surface Texture
Raised Pattern

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.