Fire Bell, Gray, 6 IN.

  • Mfr # 438D-6N5

  • Zoro # G6049766


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438D-6N5
Zoro #
G6049766
UPC #
793016022844
Country of Origin
Mexico

Dimensions

Overall Depth
2 7/8 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Fire Bell
Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Alarm Current
34mA
Finish
Gray
Peak Output (dBA)
76 dBA
Product Type
Bell
Application
Outdoor
Power Source
AC Adapter, Wire
Connection Type
Wire Leads
Mounting Style
Surface Mount
Color
Gray
Operating Temperature - Minimum
-31 Degrees F
Sound Style
Bell
Operating Current
34 mA
Vibration
Vibrating
Operating Temperature - Maximum
150 Degrees F
Sound Principle
Vibrating
Operating Voltage
120V AC
Indoor/Outdoor
Outdoor

Description

Voltage 120V AC, Mounting Surface, Standards CSFM Compliant, UL Listed, Color Gray, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.