
36x36 Alum Dolly Solid Top 4k
Mfr # DOL-ST-3636-6T
Zoro # G605573913
product price:Â $352.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.125 in
Overall Length
36 in
Overall Width
36 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOL-ST-3636-6T
Zoro #
G605573913
UPC #
691215333511
Country of Origin
United States
Dimensions
Overall Height
4.125 in
Overall Length
36 in
Overall Width
36 in
Wheel Diameter
5 in
Platform Length
36 in
Details
Material
Aluminum
Color
Silver
Load Capacity
4000 lbs
Item
Aluminum Pallet Dollies
Wheel Type
Rigid
Description
When large or small items need transferred to new areas, let a pallet dolly help. An aluminum pallet dolly is lightweight and has a compact low profile for both handling and storing when not in use. The large capacity allows the user to transfer a wide variety of load sizes. Casters provide a smooth ride when the dolly is loaded and unloaded. The solid top allows for stability and strength during use. Tilting function gives the user the ability to maneuver load to precise positions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.