Terminal Block, 20 A, 300 V AC, 12 AWG

  • Mfr # 2271679-3

  • Zoro # G605797784


product price:  $7.99
/ea
Sold in multiples of 20 for $159.80

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
300 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271679-3
Zoro #
G605797784
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
300 V AC
Number of Circuits
1
Contact Base Material
Brass
Modular Terminal Block Product Type
Screw Terminal Block
Tightening Torque
4.5 in-lbs
Centerline (Pitch)
.201 in
Operating Temperature Range
-40 to 105°C
UL Flammability Rating
UL 94V-0
Number of Positions
1
Block Type
Standard
Screw Base Material
Steel
Contact Plating Material
Tin
Contact Current Rating (Max)
20 A
Sealable
No
Screw Plating Material
Zinc
Circuit Application
Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.