Terminal Block, 65 A, 600 V AC, 6 AWG

  • Mfr # 2271684-4

  • Zoro # G605797999


product price:  $7.19
/ea
Sold in multiples of 20 for $143.80

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
65 A
Maximum Voltage
600 V AC
For Minimum Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271684-4
Zoro #
G605797999
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
6 AWG
Screw Size
M4

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
65 A
Maximum Voltage
600 V AC
Centerline (Pitch)
.394 in
Contact Plating Material
Tin
Screw Plating Material
Zinc
Circuit Application
Power
Modular Terminal Block Product Type
Screw Terminal Block
Sealable
No
Number of Positions
1
Contact Current Rating (Max)
65 A
Number of Circuits
1
Operating Temperature Range
-40 to 105°C
Block Type
Standard
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper
Tightening Torque
19 in-lbs
Screw Base Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.