Bed Mattress, 80 in L

  • Mfr # 527008-41

  • Zoro # G606016662


product price:  $546.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length
80 in
Width
53 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527008-41
Zoro #
G606016662
UPC #
-
Country of Origin
United States

Dimensions

Size
Full XL
Length
80 in
Width
53 in
Overall Length
80 in
Overall Height
13 in
Mattress Height
13 in
Overall Width
53 in
Nominal Size
Full XL

Details

Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Item
Bed Mattress
Standards
16 CFR Parts 1632 and 1633
Coil Count
594
Top Type
Euro Top
Firmness
Soft
Comfort Layer Material
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Type
Innerspring

Description

Decorah Soft 13in -FullXL Mattress, Full XL Size, Width 53 in, Length 80 in, Mattress Height 13 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.