Grey Solid Wood Full Double Bed Frame
- Mfr # 490284
- Zoro # G122887968
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Wood
Slat Kit Included
Yes
Mattress Included
No
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490284
- Zoro #
- G122887968
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Size
- Full Double
- Depth
- 56.75 in
- Width (In.)
- 78.25 in
- Length (In.)
- 48 in
Details
- Color
- Gray
- Material
- Wood
- Slat Kit Included
- Yes
- Mattress Included
- No
- Nailhead Trim
- No
- Shape
- Rectangular
- Item
- Standard Beds
- Number of Slats Included
- 4
- Capacity
- 250 lb
- Commercial Use
- No
- Box Spring Required
- Yes
- Upholstered
- No
- Distance Between the Slats
- 10 in
- Finish
- Matte
Description
Update and anchor your room in style with the fabulous solid wood full double grey bed. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Good looking with a rustic and distressed grainy finish. This bed is the perfect way to make your bedroom comfortable and inviting. 48" H x 78.25" W x 56.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.