120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00
Mfr # T02AN13G7
Zoro # G6060293
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
00
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T02AN13G7
Zoro #
G6060293
UPC #
785901125778
Country of Origin
France
Dimensions
NEMA Contactor Size
00
Height
3.35 in
Width
1.77 in
Depth
3.62 in
NEMA Size
00
Overall Height
3.34 in
Overall Width
1.76 in
Overall Depth
3.66 in
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Phase Three
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.