Shelby
Firefighters Gloves, L, Blk/Gld/Slvr, PR
Mfr # 5292
Zoro # G6060774
original price:
$276.71
13% off
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Palm Material Split Cowhide Leather
- Back Material Split Cowhide Leather
- Color Black
- Cuff Gauntlet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR 5280 L
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR 5227 M
- SHELBY Firefighters Gloves, L, Lthr, PR 5282G L
- SHELBY Firefighters Gloves, M, Lthr, PR 5282G M
- SHELBY Firefighters Gloves, M, Elkhide Lthr, PR 5282 M
- SHELBY Firefighters Gloves, XL, Lthr, PR 5282G XL
- SHELBY Firefighters Gloves, XL, Blk/Gld/Slvr, PR 5291
- SHELBY Firefighters Gloves, Jumbo, Cowhide, PR 5282 J
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR 5285L
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum 6ATL1
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR 5227 L
- Shelby Turnout Gear