Shop All Turnout Gear
Fire-Dex
Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2
Mfr # H81PFNB
Zoro # G3262497
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Gold
- Length 15 in
- Material P84/Kevlar/Lenzing FR
- ATPV Rating 8.8 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # H81PFNB
- Zoro # G3262497
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | Universal |
Length | 15 in |
Details
Item | Bibbed Fire Hood |
Color | Gold |
Material | P84/Kevlar/Lenzing FR |
ATPV Rating | 8.8 cal/sq cm |
Standards | NFPA 1971 - 2007 |
Hazard Risk Category (HRC) | 2 |
Fabric Weight | 8 oz |
Style | Notched Shoulder |
Description
Bibbed Fire Hood, Notched Shoulder, Size Universal, Length 15 in, Gold, Fabric Weight 8 oz, Material P84/Kevlar/Lenzing FR, ATPV Rating 8.8 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Blue, 1/2 to 2-1/2 In. (BS07A-BU)
- DICKIES Traeger Trucker Hat Brown Duck One Size Fits Most (TRG202BDAL)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- Fire-Dex Turnout Gear