Industrial Wool Felt Sheets, 1/2", F1, 120"
Mfr # BULK-FS-F1-146
Zoro # G606134885
product price:Â $93.25
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
F1
Length
120"
Material
Wool Felt
Backing Type
Acrylic Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-F1-146
Zoro #
G606134885
UPC #
193005250751
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
1.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Color
White
Durometer
30A to 40A
Vibration Absorption
High
Abrasion Resistance
Excellent
Tensile Strength (PSI)
500 psi
Hardness
Firm
Density (Lbs./Sq. Yd.)
8.00 lbs/sq yd
Tensile Strength
500 psi
Firmness
21 psi
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Density
8 lb/sq yd
Shape
Strip
Wool Content
95 %
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.