Hex Nut, 2-1/4"-12, Steel, Grade 2, Zinc Plated, 1-15/16 in Ht, 15 PK

  • Mfr # 660562-BR-15

  • Zoro # G606312641


product price:  $491.99
/pk 15, $32.80/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/4"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660562-BR-15
Zoro #
G606312641
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-1/4"-12
Hex Height
1-15/16 in
Hex Width
3-3/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2 1/4"-12 Finished Hex Nuts/Grade 2 Steel/Zinc Plated , 15PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.