Flat Washer, For Screw Size #3 , Steel Zinc Yellow Finish, 10000 PK

  • Mfr # 938074

  • Zoro # G606314034


product price:  $256.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
#3
Outside Diameter
0.245 in - 0.255 in
Minimum Thickness
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938074
Zoro #
G606314034
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#3
Outside Diameter
0.245 in - 0.255 in
Minimum Thickness
0.018 in
Maximum Thickness
0.023 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Description

#3 Machine Screw Flat Washers/Zinc Yellow/Outer Dia .245" - .255"/Thickness 018" - .023",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.