Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK

  • Mfr # 752752

  • Zoro # G606354290


product price:  $261.99
/pk 20, $13.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752752
Zoro #
G606354290
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Driver Size
3/4"

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch

Description

3/4" USS Flat Washers/Steel/Hot Dip Galvanized/Outer Dia.: 2"/Thickness Range : .122" - .177" ,20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.