
Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK
Mfr # 384950
Zoro # G606357598
product price:Â $580.99
/pk 3000, $0.19/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
384950
Zoro #
G606357598
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"
Fastener Length
1/2 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25
Description
1/4" x 1/2" Type 25 Thread Cutting Screws/Slotted/Hex Washer Head/Steel/Zinc , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.