
Self-Drilling Screw, #6 x 5/16 in, Zinc Plated Steel Pan Head Slotted Drive, 10000 PK
Mfr # 212429
Zoro # G606365609
product price:Â $1,061.99
/pk 10000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Fastener Length
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212429
Zoro #
G606365609
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
5/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Non-Ferrous Castings, Plastic, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Head Color
Silver
Description
#6 x 5/16" Type B Self-Tapping Screws/Slotted/Pan Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.