Haven 21'' Flush Mount - Satin Nickel Finish

  • Mfr # HVNF21MBSN

  • Zoro # G606376612


product price:  $300.00
/ea
Free Shipping & Returns

Key Features

Length
5.75
Width
7
Lamp Type
A19
Voltage
120V
Height
5.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVNF21MBSN
Zoro #
G606376612
UPC #
37949494669
Country of Origin
China

Dimensions

Length
5.75
Width
7
Height
5.75
Diameter
21

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Silver
Item
Flush Mount
Max. Fixture Wattage
60
Lighting Certification
ETL||cETL, Title 20, Prop 121
Fixture Shape
Drum
Features
Add a touch of warm, ambient light to your most delicate indoor spaces with the AFX Haven Flush Mount. This indoor flush mount fixture is designed with a metal geometric pattern accent, making it perfect for a variety of interior design schemes. Light also effortlessly flows trough the full white acrylic diffuser on the side and bottom. Use this flush-to-the-ceiling light fixture to boost the look of any hallway, bedroom or living room space.
Lamp Included
No
Housing Material
Steel, Acrylic
Fixture Type
Flush Mount
Slope Ceiling Adaptable
No
Bulb Type
Replaceable Bulb
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Shade Type
Drum

Description

Add a touch of warm, ambient light to your most delicate indoor spaces with the AFX Haven Flush Mount. This indoor flush mount fixture is designed with a metal geometric pattern accent, making it perfect for a variety of interior design schemes. Light also effortlessly flows trough the full white acrylic diffuser on the side and bottom. Use this flush-to-the-ceiling light fixture to boost the look of any hallway, bedroom or living room space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.