
United Abrasives - Sait Depressed Center Wheel T27 Ultimate Cut 6x .045 x 7/8 Blended, PK50
Mfr # 22390
Zoro # G606380848
product price:Â $432.99
/pk 50, $8.66/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Thickness
.045
Connector Size
7/8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22390
Zoro #
G606380848
UPC #
699053223902
Country of Origin
United States
Dimensions
Overall Diameter
6
Overall Thickness
.045
Connector Size
7/8
Details
Wheel Type
Type 27
Description
United abrasives - sait 22390 depressed center wheel t27 ultimate cut 6"x .045" x 7/8" blended type 1 thin high speed cut-off wheel, best in class - cutting a wide range of stainless, exception cutting performance on metal & aluminum. externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.