Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6733

  • Zoro # G606434824


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Wall Thickness
0.625 in
Application
Air, Water
Color
Yellow
Flexibility
Semi-Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6733
Zoro #
G606434824
UPC #
193005277420
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
10 ft
Inside Diameter
1/4 in
Bend Radius
3 15/16 in
Outside Diameter
3/8 in

Details

Item
Tubing
Application
Air, Water
Color
Yellow
Flexibility
Semi-Flexible
Material
PVC
Standards
FDA
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
20 psi
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
Clarity
Opaque
For Fluid Type
Beverages
System of Measurement
Inch
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
Hardness
Shore A 65
Jacket Material
No Jacket
Stripe Color
No Stripe
Autoclavable
No
Flow Application
Food and Beverage
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
For Environment
High Pressure
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.