PVC Tubing

  • Mfr # ZUSA-HT-6727

  • Zoro # G606435142


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Wall Thickness
0.625 in
Material
PVC
Application
Air, Water
Flexibility
Semi-Flexible
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6727
Zoro #
G606435142
UPC #
193005277277
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
3 1/8 in
Overall Length
10 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in

Details

Item
Tubing
Material
PVC
Application
Air, Water
Flexibility
Semi-Flexible
Standards
FDA
Color
Red
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
25 psi
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Industry Application
Pharmaceutical
Food Application
Dairy, Food, and Beverage
Flow Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages
Hardness
Shore A 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Clarity
Opaque
Tube Form
Coil
Stripe Color
No Stripe
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.