Food Grade Natural Rubber Tubing
- Mfr # ZUSA-HT-5002
- Zoro # G606435203
product price:Â
$
1,761.99
/ea
Key Features
Wall Thickness
0.125 in
Standards
FDA
Material
Natural Rubber
Peristaltic Pump Compatible
No
Hardness
Shore A 45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-5002
- Zoro #
- G606435203
- UPC #
- 193005267384
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.125 in
- Overall Length
- 25 ft
- Outside Diameter
- 8 1/4 in
- Inside Diameter
- 8 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.