Shop ZORO SELECT
See all product information
Create Account
PU Tube, 3/8" ID, 1" OD, 6"L, 75D, Black
- Mfr # BULK-RT-P75-38
- Zoro # G902587385
product price:Â
$
37.49
/ea
Key Features
Wall Thickness
5/16 in
Material
Polyurethane
Overall Length
6 in
Chemical Resistance
Fair
Overall Length Tolerance
+0.25 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RT-P75-38
- Zoro #
- G902587385
- UPC #
- 193005966348
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 5/16 in
- Overall Length
- 6 in
- Overall Length Tolerance
- +0.25 in/0 in
- Outside Diameter Tolerance
- +0.02 in/-0.01 in
- Outside Diameter
- 1 in
- Inside Diameter Tolerance
- +0.02 in/-0.01 in
- Inside Diameter
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Polyurethane Rubber Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.