Shop ZORO SELECT

PTFE Tubing

  • Mfr # ZUSA-HT-5059
  • Zoro # G606435357

product price: 
$
2,005.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
3-A 20-27, FDA
System of Measurement
Inch
Hardness
Shore D 65
Inside Diameter
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5059
Zoro #
G606435357
UPC #
193005267568
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
9/16 in
Outside Diameter
11/16 in
Bend Radius
5 29/32 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
System of Measurement
Inch
Hardness
Shore D 65
Clarity
Semi-Clear
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Peristaltic Pump Compatible
No
Material
PTFE
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
145 psi
Flexibility
Rigid
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Color
Clear
Jacket Material
No Jacket
Autoclavable
Yes
Tube Form
Coil
Chemical Compatibility
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PTFE
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.