Tubing, Clear, Shore D 55, 5/32" I.D., PFA

  • Mfr # 104-0250040-NT-100

  • Zoro # G606438600


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Burst Pressure
1,120 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
For Potable Water Use
Yes
Application
Air, Chemical, Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0250040-NT-100
Zoro #
G606438600
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Overall Length
100 ft
Inside Diameter
11/64 in
Bend Radius
1 1/4 in
Outside Diameter Tolerance
+/-0.005

Details

Burst Pressure
1,120 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
For Potable Water Use
Yes
Application
Air, Chemical, Fluid
Tube Form
Coil
Resistance Properties
Crack Resistant, Heat Resistant
Minimum Operating Temperature
-100 Degrees F
Stripe Color
No Stripe
Clarity
Semi-Clear
Tensile Strength
4,500 psi
Maximum Vacuum Pressure
28 in Hg
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Hardness
Shore D 55
Fitting Compatibility
Compression
Food Application
Food and Beverage
For Fluid Type
Gas
Coil Weight
2.5 lb
Autoclavable
Yes
Peristaltic Pump Compatible
No
For Environment
Chemical
Elongation
280% to 400%
Weight per Foot
0.025 lb/ft
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Flexibility
Flexible
Industry Application
Laboratory, Semiconductor, Steam Plant
Color
Clear
Material
PFA
Maximum Operating Pressure
280 psi
System of Measurement
Inch
Vacuum Rated
Vacuum Rated

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 11/64 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 280 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.