Tubing, Black, Overall 100 ft L

  • Mfr # PPB-108-0100

  • Zoro # G606438983


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
PP
Hardness
Rockwell R 77
Bend Radius
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPB-108-0100
Zoro #
G606438983
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
4 in
Inside Diameter
1/2 in
Overall Length
100 ft
Outside Diameter
5/8 in

Details

Material
PP
Hardness
Rockwell R 77
Item
Tubing
Color
Black
Standards
FDA
Weight per Foot
0.042 lb/ft
Flexibility
Flexible
Features
Low Water Absorption
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Maximum Operating Pressure
175 psi @ 200 Degrees F
Burst Pressure
700 psi
Resistance Properties
Chemical Resistant, Crack Resistant
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
For Environment
High Pressure, High Temperature
Food Application
Food and Beverage
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Jacket Color
No Jacket
Coil Weight
5.8 lb
Application
Beverage, Chemical, Fluid, Food, Water
Autoclavable
No
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Clarity
Opaque
Reinforcement
Not Reinforced
Minimum Operating Temperature
0 Degrees F

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 175 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.