Tubing, Black, Overall 100 ft L

  • Mfr # EB-10X1.5-0100

  • Zoro # G606439065


product price:  $87.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Color
Black
Burst Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-10X1.5-0100
Zoro #
G606439065
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Overall Length
100 ft
Inside Diameter
7 mm
Outside Diameter
10 mm
Bend Radius
1 1/2 in

Details

Item
Tubing
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Color
Black
Burst Pressure
500 psi
For Environment
Chemical
System of Measurement
Metric
For Fluid Type
Air, Potable Water, Water
Hardness
Shore D 45
Maximum Operating Temperature
150 Degrees F
Material
Polyethylene
Flexibility
Flexible
Minimum Operating Temperature
-80 Degrees F
Jacket Color
No Jacket
Standards
ASTM D-1248, ASTM D-1693
For Location
Indoor, Outdoor
Maximum Operating Pressure
125 psi @ 70 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Industry Application
Pneumatics
Autoclavable
No
Features
Made from 100% Virgin Resin Material
Clarity
Opaque
Tube Form
Coil
Weight per Foot
0.026 lb/ft
Resistance Properties
Crack Resistant
Coil Weight
3.9 lb
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1.5 mm, Autoclavable No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.