Shop PARKER

Tubing, Red, Overall 250 ft L

  • Mfr # N-4-040-RED

  • Zoro # G606439102


product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Burst Pressure
1,250 psi
Material
Nylon
Color
Red
Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-4-040-RED
Zoro #
G606439102
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
11/64 in
Outside Diameter
1/4 in
Overall Length
250 ft
Bend Radius
22/25 in
Wire Rope Length
250 ft

Details

Burst Pressure
1,250 psi
Material
Nylon
Item
Tubing
Color
Red
Reinforcement
Not Reinforced
Features
High-Grade Polyamide Resins for Strength and Flexibility
Stripe Color
No Stripe
Maximum Operating Pressure
310 psi @ 200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Petroleum Product Compatibility
Lubricants
Weight per Foot
0.012 lb/ft
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Coil Weight
3 lb
Flexibility
Flexible
Minimum Operating Temperature
-65 Degrees F
For Environment
Chemical
System of Measurement
Inch
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Beverage, Food, and Water Compatibility
Potable Water
Hardness
Shore D 62
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Clarity
Opaque
Industry Application
Pneumatics, Machine Tools, Robotics
Autoclavable
No
Jacket Color
No Jacket
Tube Form
Coil
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.