Cap & Tether, 1/8", Use w/Watts RK-SAE-TC
- Mfr # RK-SAE-TC 1/8 SAE
- Zoro # G0350971
product price:Â
$
11.69
/ea
Key Features
Size
1/8 in
For Use With
Watts Series RK-SAE-TC (1/8 in SAE)
Connection Type
SAE
Material of Construction
Bronze
Width
7 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK-SAE-TC 1/8 SAE
- Zoro #
- G0350971
- UPC #
- 098268543933
- Country of Origin
- United States
- Item
- Cap & Tether
- For Use With
- Watts Series RK-SAE-TC (1/8 in SAE)
- Connection Type
- SAE
- Material of Construction
- Bronze
- Compatible with Series
- Watts Series RK-SAE-TC, 1/8 in SAE
- Compatible Product Type
- Backflow Preventer
- Connection Type - Side 1
- SAE
- Product Type
- Cap and Tether
- Material
- Bronze
- Shell Material
- Bronze
- Compatible Series
- Watts Series RK-SAE-TC, 1/8 in SAE
Dimensions
- Size
- 1/8 in
- Width
- 7 3/8 in
- Length
- 11 1/4 in
Description
Cap & Tether, For Use With Watts Series RK-SAE-TC (1/8 in SAE), Size 1/8 in, Connection Type SAE, Length 11 1/4 in, Width 7 3/8 in, Material of Construction Bronze
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.